Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Kinesis 2mL Short Thread Vial 32 x 11.6mm Clear Glass Wide Opening PK1000
By Kinesis
Order Code:
ZT1257191S
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/kinesis-2ml-short-thread-vial-32-x-11-6mm-clear-glass-wide-opening-pk1000/p/ZT1257191S
Add to quotation
View all Tubes & Vials
Description
2mL ScrewVial Clear Glass WO
Specifications
Specifications for Kinesis 2mL Short Thread Vial 32 x 11.6mm Clear Glass Wide Opening PK1000
Pack Size
1000
Product Code
CHR2728
Colour
Transparent
Capacity
2ml
Pack Quantity
1000
Product Type
Chromatography Vials
Size
1000
Neck Diameter
9mm
Dimensions (Diameter x H)
12 x 32mm
Neck Style
Screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome