Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Kinesis Crimp Top Vial 11mm Amber 12x32mm Fused Insert (Top bonded) 0.3mL PK1000
By Kinesis
Order Code:
ZT1256194S
£2,099.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
2099.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/kinesis-crimp-top-vial-11mm-amber-12x32mm-fused-insert-top-bonded-0-3ml-pk1000/p/ZT1256194S
Add to quotation
View all Tubes & Vials
Description
Crimp Top Vial Amber FusedInsert
Specifications
Specifications for Kinesis Crimp Top Vial 11mm Amber 12x32mm Fused Insert (Top bonded) 0.3mL PK1000
Pack Size
1000
Product Code
CHR2550
Colour
Amber
Pack Quantity
1000
Product Type
Chromatography Vials
Neck Diameter
11mm
Size
1000
Neck Style
Crimp
Dimensions (Diameter x H)
12 x 32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome