Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Kinesis Crimp Vial 8mm 0.8mL Amber Precrimped Rubber/PTFE Cap PK1000
By Kinesis
Order Code:
ZT1254816S
£649.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
649.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/kinesis-crimp-vial-8mm-0-8ml-amber-precrimped-rubber-ptfe-cap-pk1000/p/ZT1254816S
Add to quotation
View all Tubes & Vials
Description
CrimpVial 0.8mL Amber Precrimped
Specifications
Specifications for Kinesis Crimp Vial 8mm 0.8mL Amber Precrimped Rubber/PTFE Cap PK1000
Product Code
CHR2284
Pack Size
1000
Colour
Amber
Capacity
1ml
Pack Quantity
1000
Product Type
Chromatography Vials
Size
1000
Neck Style
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome