Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Kinesis EPA 24mm Screw Vial 60mL Clear (28x140mm) PK1000
By Kinesis
Order Code:
ZT1257549S
£899.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
899.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/kinesis-epa-24mm-screw-vial-60ml-clear-28x140mm-pk1000/p/ZT1257549S
Add to quotation
View all Tubes & Vials
Description
EPA 24mm ScrewVial 60mL Clear
Specifications
Specifications for Kinesis EPA 24mm Screw Vial 60mL Clear (28x140mm) PK1000
Pack Size
1000
Product Code
CHR2816
Colour
Transparent
Capacity
60ml
Pack Quantity
1000
Product Type
Chromatography Vials
Dimensions (Diameter x H)
28 x 140mm
Neck Style
Screw
Size
1000
Neck Diameter
24mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome