Kinesis Short Thread Vial 9mm 1.5mL (12x32mm) Micro-V PK100

Kinesis Short Thread Vial 9mm 1.5mL (12x32mm) Micro-V PK100

Order Code: ZT1257261S

£203.99 Inc VAT (20%)


Description

ScrewVial 9mm 1.5mL Micro-V

Specifications for Kinesis Short Thread Vial 9mm 1.5mL (12x32mm) Micro-V PK100
  • Product Code
    CHR2784
  • Pack Size
    100
  • Colour
    Transparent
  • Capacity
    2ml
  • Pack Quantity
    100
  • Product Type
    Chromatography Vials
  • Dimensions (Diameter x H)
    12 x 32mm
  • Neck Diameter
    9mm
  • Neck Style
    Screw
  • Size
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome