Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Kinesis Short Thread Vial 9mm 1.5mL High Recovery Silanised PK1000
By Kinesis
Order Code:
ZT1257401S
£2,249.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
2249.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/kinesis-short-thread-vial-9mm-1-5ml-high-recovery-silanised-pk1000/p/ZT1257401S
Add to quotation
View all Tubes & Vials
Description
ScrewVial 1.5mL Silanised
Specifications
Specifications for Kinesis Short Thread Vial 9mm 1.5mL High Recovery Silanised PK1000
Pack Size
1000
Product Code
CHR2792
Colour
Transparent
Capacity
2ml
Pack Quantity
1000
Product Type
Chromatography Vials
Dimensions (Diameter x H)
12 x 32mm
Neck Style
Screw
Neck Diameter
9mm
Size
1000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome