Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Kinesis Short Thread Vial 9mm 2mL (12x32mm) Clear Based Bonded Insert 0.3mL PK1000
By Kinesis
Order Code:
ZT1257464S
£1,339.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 11th Feb
In Stock
GBP
1339.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/kinesis-short-thread-vial-9mm-2ml-12x32mm-clear-based-bonded-insert-0-3ml-pk1000/p/ZT1257464S
Add to quotation
View all Tubes & Vials
Description
Screw Vial 2ml w fused Inserts
Specifications
Specifications for Kinesis Short Thread Vial 9mm 2mL (12x32mm) Clear Based Bonded Insert 0.3mL PK1000
Pack Size
1000
Product Code
CHR2786
Colour
Transparent
Pack Quantity
1000
Product Type
Chromatography Vials
Neck Diameter
9mm
Dimensions (Diameter x H)
12 x 32mm
Size
1000
Neck Style
Screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome