Kinesis Smart Pack - Short Thread Vial PP 2mL + Silicone/Blue PTFE Slit Blue Cap PK1000

Order Code: ZT1255594S

£1,099.99 Inc VAT (20%)


Description

ScrewVial PP 2mL+Si/PTFE Cap

Specifications for Kinesis Smart Pack - Short Thread Vial PP 2mL + Silicone/Blue PTFE Slit Blue Cap PK1000
  • Product Code
    CHR2420
  • Pack Size
    1000
  • Colour
    Transparent
  • Capacity
    2ml
  • Pack Quantity
    1000
  • Product Type
    Chromatography Vials
  • Neck Diameter
    9mm
  • Neck Style
    Screw
  • Dimensions (Diameter x H)
    12 x 32mm
  • Size
    1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome