Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Kinesis Snap Top Vial 11mm TPX 0.2mL (12x32mm) Fused Glass Insert PK1000
By Kinesis
Order Code:
ZT1256904S
£999.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 11th Feb
In Stock
GBP
999.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/kinesis-snap-top-vial-11mm-tpx-0-2ml-12x32mm-fused-glass-insert-pk1000/p/ZT1256904S
Add to quotation
View all Tubes & Vials
Description
SnapTop Vial 11mm 0.2mL w Insert
Specifications
Specifications for Kinesis Snap Top Vial 11mm TPX 0.2mL (12x32mm) Fused Glass Insert PK1000
Pack Size
1000
Product Code
CHR2698
Colour
Transparent
Pack Quantity
1000
Product Type
Chromatography Vials
Size
1000
Dimensions (Diameter x H)
12 x 32mm
Neck Diameter
11mm
Neck Style
Snap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome