Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Nalgene Cryobox 81x5ml Vials PK4
By Nalgene
Order Code:
ZT1254406S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/nalgene-cryobox-81x5ml-vials-pk4/p/ZT1254406S
Add to quotation
View all Tubes & Vials
Description
Nalgene Cryobox 81x5ml Vials
Specifications
Technical Information
Specifications for Nalgene Cryobox 81x5ml Vials PK4
Material
Polycarbonate
Pack Size
4
Product Code
CRY8304
Colour
White
Pack Quantity
4
Product Type
Cryoboxes
Type
Boxes, divided
Minimum Temperature
196°C
Array
9 x 9
Capacity
81
Size
4
Dimensions (W x D x H)
133 x 133 x 95mm
For Tubes
5ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome