Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Scintillation Insert vial 4ml s/cap PK2000
By Kartell
Order Code:
ZT1264423S
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/scintillation-insert-vial-4ml-s-cap-pk2000/p/ZT1264423S
Add to quotation
View all Tubes & Vials
Description
Scintillation Insert vial 4ml s/cap
Specifications
Specifications for Scintillation Insert vial 4ml s/cap PK2000
Product Code
IZ00934
Pack Size
2000
Colour
Transparent
Capacity
4ml
Pack Quantity
2000
Product Type
Chromatography Vials
Neck Style
Screw
Size
2000
Dimensions (Diameter x H)
14 x 54mm
Neck Diameter
14mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome