Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
SnapTopVial 11mm Amber w insert
By Kinesis
Order Code:
ZT1257040S
£1,299.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
1299.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/snaptopvial-11mm-amber-w-insert/p/ZT1257040S
Add to quotation
View all Tubes & Vials
Description
Kinesis Snap Top Vial 11mm (12 x 32mm) Amber with Integrated microinsert (300uL) Base Bonded PK1000
Specifications
Specifications for SnapTopVial 11mm Amber w insert
Pack Size
1000
Product Code
CHR2710
Colour
Amber
Pack Quantity
1000
Product Type
Chromatography Vials
Dimensions (Diameter x H)
12 x 32mm
Size
1000
Neck Diameter
11mm
Neck Style
Snap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome