Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Target 2ml Vial Amber Snap It ID PK100
By Chromacol
Order Code:
ZT1277308S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/target-2ml-vial-amber-snap-it-id-pk100/p/ZT1277308S
Add to quotation
View all Tubes & Vials
Description
Target 2ml Vial Amber Snap It ID
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Target 2ml Vial Amber Snap It ID PK100
Product Code
VIA3226
Pack Size
100
Colour
Amber
Capacity
2ml
Pack Quantity
100
Product Type
Chromatography Vials
Dimensions (Diameter x H)
12 x 32mm
Neck Diameter
11mm
Size
100
Neck Style
Snap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome