Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
TPX ScrewVial w Insert 15mm Top
By Kinesis
Order Code:
ZT1257338S
£999.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
999.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/tpx-screwvial-w-insert-15mm-top/p/ZT1257338S
Add to quotation
View all Tubes & Vials
Description
Kinesis TPX Short Thread Vial 32 x 11.6mm with Integrated 0.2mL Glass Micro-Insert 15mm Top PK1000
Specifications
Specifications for TPX ScrewVial w Insert 15mm Top
Pack Size
1000
Product Code
CHR2774
Colour
Transparent
Pack Quantity
1000
Product Type
Chromatography Vials
Neck Style
Screw
Size
1000
Dimensions (Diameter x H)
12 x 32mm
Neck Diameter
9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome