TPXScrewVial w integrated insert

Order Code: ZT1257248S

£1,799.99 Inc VAT (20%)


Description

Kinesis TPX Short Thread Vial 32 x 11.6mm with Integrated 0.2mL Glass Micro-Insert 15mm Top Silanised PK1000

Specifications for TPXScrewVial w integrated insert
  • Product Code
    CHR2780
  • Pack Size
    1000
  • Colour
    Transparent
  • Pack Quantity
    1000
  • Product Type
    Chromatography Vials
  • Neck Diameter
    9mm
  • Neck Style
    Screw
  • Size
    1000
  • Dimensions (Diameter x H)
    12 x 32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome