Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Trident vial with Rolled rim and PE push in plug 7ml 07/014 PK190
By Trident
Order Code:
ZT1280074S
£112.99
Inc VAT (20%)
£119.99
5.5% off
1
Add to basket
Get it by
Fri, 31st Jan
In Stock
GBP
112.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/trident-vial-with-rolled-rim-and-pe-push-in-plug-7ml-07-014-pk190/p/ZT1280074S
Add to quotation
View all Tubes & Vials
Description
Trident vial with Rolled rim and PE push in plug 7ml 07/014
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Trident vial with Rolled rim and PE push in plug 7ml 07/014 PK190
Pack Size
190
Product Code
TUB1230
Colour
Transparent
Capacity
7ml
Pack Quantity
190
Product Type
Chromatography Vials
Size
190
Neck Diameter
17mm
Dimensions (Diameter x H)
23 x 34mm
Neck Style
Plug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome