Vial+Cap 40mL Clear PreAssembled

Order Code: ZT1254919S

£1,499.99 Inc VAT (20%)


Description

Kinesis EPA Vial + Cap 40mL Clear Pre-Assembled with 24mm Screw Cap White Centre Hole Silicone Natural/PTFE Beige PK1000

Specifications for Vial+Cap 40mL Clear PreAssembled
  • Pack Size
    1000
  • Product Code
    CHR2294
  • Colour
    Transparent
  • Capacity
    40ml
  • Pack Quantity
    1000
  • Product Type
    Chromatography Vials
  • Dimensions (Diameter x H)
    28 x 95mm
  • Neck Diameter
    24mm
  • Neck Style
    Screw
  • Size
    1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome