Vial 0.7ML 8MM Crimp Clear Tapered BTM 7X40MM 500/PK - Pack of 500

Order Code: ZT2823950S

£419.99 Inc VAT (20%)


Description

THERMO SCIENTIFIC CHROMATOGRAPHY VIAL 0.7ML 8MM CRIMP CLEAR TAPERED BTM 7X40MM 500/PK 07-CPV

Specifications for Vial 0.7ML 8MM Crimp Clear Tapered BTM 7X40MM 500/PK - Pack of 500
  • Pack Size
    500
  • Product Code
    07-CPV
  • Colour
    Transparent
  • Pack Quantity
    500
  • Capacity
    1ml
  • Product Type
    Chromatography Vials
  • Neck Style
    Crimp
  • Dimensions (Diameter x H)
    7 x 40mm
  • Size
    500
  • Neck Diameter
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome