Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Ultrasonic Cleaners
Aqua 20 ULasonic Cleaner 25L
By Autosol
Order Code:
ZT1095684S
£123.99
Inc VAT (20%)
£129.99
4.5% off
1
Add to basket
Get it in
11-16
working days
Available
GBP
123.99
https://www.zoro.co.uk/shop/laboratory-equipment/ultrasonic-cleaners/aqua-20-ulasonic-cleaner-25l/p/ZT1095684S
Add to quotation
View all Ultrasonic Cleaners
Description
Description unavailable
Specifications
Specifications for Aqua 20 ULasonic Cleaner 25L
Removes
Oil
Dust
Grease
Dirt
Features
Multi-surface compatible
Does not contain nitrites, silicates or phosphates
Container Type
Bottle
Size
25ltr
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome