Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Baths & Circulators
Water Baths
SB-12L Shaking Water Bath 230V
By Benchmark
Order Code:
ZT2901995S
£4,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
4999.99
https://www.zoro.co.uk/shop/laboratory-equipment/water-baths/sb-12l-shaking-water-bath-230v/p/ZT2901995S
Add to quotation
View all Water Baths
Description
BENCHMARK SB-12L Shaking Water Bath 230V BAT3090
Specifications
Specifications for SB-12L Shaking Water Bath 230V
Pack Size
Each
Product Code
BAT3090
RPM Ranges
30 - 200
External Dimensions (W x D x H)
310 x 345 x 300mm
Capacity
12L
Internal Dimensions (W x D x H)
300 x 240 x 152.5mm
Temperature Range
Ambient + 5 to 80°C
Product Type
Shaking Baths
Speed Range
30 - 200rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome