Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Baths & Circulators
Water Baths
Shaking Water Bath SBS40
By COLE-PARMER
Order Code:
ZT2901905S
£3,199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3199.99
https://www.zoro.co.uk/shop/laboratory-equipment/water-baths/shaking-water-bath-sbs40/p/ZT2901905S
Add to quotation
View all Water Baths
Description
COLE-PARMER Shaking Water bath SBS40 BAT1100
Specifications
Technical Information
Specifications for Shaking Water Bath SBS40
Pack Size
Each
Product Code
BAT1100
Internal Dimensions (W x D x H)
300 x 500 x 200mm
Capacity
24L
External Dimensions (W x D x H)
335 x 580 x 330mm
Product Type
Shaking Baths
Temperature Range
+5 to 95°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome