Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Baths & Circulators
Water Baths
SW22 S Water Bath 20L NO Lid
By Julabo
Order Code:
ZT2902453S
£4,599.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
4599.99
https://www.zoro.co.uk/shop/laboratory-equipment/water-baths/sw22-s-water-bath-20l-no-lid/p/ZT2902453S
Add to quotation
View all Water Baths
Description
JULABO SW22 S water bath 20L no lid BAT7146
Specifications
Specifications for SW22 S Water Bath 20L NO Lid
Product Code
BAT7146
Pack Size
Each
External Dimensions (W x D x H)
700 x 350 x 260mm
Internal Dimensions (W x D x H)
500 x 300 x 180mm
Capacity
20L
Product Type
Shaking Baths
Temperature Range
+20 to +99.9°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome