Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Water Purification
100L External Tank With UV
By PURITE
Order Code:
ZT3056634S
£2,699.99
Inc VAT (20%)
£2,799.99
3.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
2699.99
https://www.zoro.co.uk/shop/laboratory-equipment/water-purification/100l-external-tank-with-uv/p/ZT3056634S
Add to quotation
View all Water Purification
Description
PURITE 100L External Tank with UV WAT2309
Specifications
Specifications for 100L External Tank With UV
Product Code
WAT2309
Pack Size
Each
Product Type
Water Purification Accessories