Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Water Purification
10inch Fir Housing Assey With 8mm Outlet
By PURITE
Order Code:
ZT3061934S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/laboratory-equipment/water-purification/10inch-fir-housing-assey-with-8mm-outlet/p/ZT3061934S
Add to quotation
View all Water Purification
Description
PURITE 10inch Fir Housing Assey with 8mm Outlet WAT1160
Specifications
Specifications for 10inch Fir Housing Assey With 8mm Outlet
Pack Size
Each
Product Code
WAT1160
Product Type
Water Purification Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome