Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Storage Hooks
Adhesive Hooks
Adhesive Hook Large White with Two Adhesive Strips 17003
By Command
Order Code:
ZT1508161S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 +
£3.94
6%
1
Add to basket
Get it in
5-7
working days
Available
GBP
4.19
https://www.zoro.co.uk/shop/maintenance-and-outdoor/adhesive-hooks/adhesive-hook-large-white-with-two-adhesive-strips-17003/p/ZT1508161S
Add to quotation
View all Adhesive Hooks
Description
3M Command Adhesive Hook Large White with Two Adhesive Strips 17003
Tags:
#BulkDiscount
Specifications
Specifications for Adhesive Hook Large White with Two Adhesive Strips 17003
Height
172mm
Depth
350mm
Weight
0.0221kg
Width
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome