Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Storage Hooks
Adhesive Hooks
Adhesive Hook Medium White (Pack of 2) 17081
By Command
Order Code:
ZT1508322S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/adhesive-hooks/adhesive-hook-medium-white-pack-of-2-17081/p/ZT1508322S
Add to quotation
View all Adhesive Hooks
Description
3M Command Adhesive Hook Medium White (Pack of 2) 17081
Tags:
#BulkDiscount
Specifications
Specifications for Adhesive Hook Medium White (Pack of 2) 17081
Width
198mm
Depth
404mm
Weight
0.025kg
Height
230mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome