Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Storage Hooks
Adhesive Hooks
Adhesive Jumbo Hook with Strips 17004
By Command
Order Code:
ZT1543584S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.69
5%
10 - 19
£5.39
10%
20 +
£5.09
15%
1
Add to basket
Get it in
5-7
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/adhesive-hooks/adhesive-jumbo-hook-with-strips-17004/p/ZT1543584S
Add to quotation
View all Adhesive Hooks
Description
3M Command Adhesive Jumbo Hook With Command Strips 17004
Tags:
#BulkDiscount
Specifications
Specifications for Adhesive Jumbo Hook with Strips 17004
MFR Part No.
3M70534
Depth
345mm
Width
100mm
Height
170mm
Weight
0.0325kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome