Bath Large Designer Hook 1 Hook, 2 Large Strips

Order Code: ZT4946472S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Command� Bath Large Designer Hook 1 Hook, 2 Large Strips Damage-free hanging, holds strongly and removes cleanly Easy to apply, no need for nails, screws or drills Strips stretch off cleanly without leaving holes, marks or sticky residue Discreet clear hooks and strips blend in seamlessly with d�cor Suitable for most smooth surfaces including painted walls, tiles, metal and wood Water-resistant strips are effective in wet, humid and dry conditions Ideal for use on tiles to avoid drilling and tile damage Holding power: 22 kg Size: Large Pack contents: 1 hook and 2 large strips Colour: White Strip type: Water resistant See usage instructions: After attaching to surface wait 1 hour before hanging anything on the hook Ensure surface is clean and dry Ideal for solid, hollow and painted walls Do not use on wallpapers, vinyl surfaces or other delicate or weak surfaces Water resistant, UV resistant and suitable for humid environments

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Bath Large Designer Hook 1 Hook, 2 Large Strips
  • Colour
    White
  • Product Type
    Large Designer Hook
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome