Bath Medium Designer Hooks 2 Hooks, 4 Medium Strips

Order Code: ZT4960004S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

Command� Bath Medium Designer Hooks 2 Hooks, 4 Medium Strips Damage-free hanging, holds strongly and removes cleanly Easy to apply, no need for nails, screws or drills Strips stretch off cleanly without leaving holes, marks or sticky residue Suitable for most smooth surfaces including painted walls, tiles and glass Water-resistant strips are effective in wet, humid and dry conditions. Ideal for use on tiles to avoid drilling and tile damage Holding power: 1.3 kg Size: Medium Pack contents: 2 hooks and 4 medium strips Colour: White Strip type: Water resistant See usage instructions: After attaching to surface wait 1 hour before hanging anything on the hook. Ensure surface is clean and dry. Ideal for solid, hollow and painted walls. Do not use on wallpapers, vinyl surfaces or other delicate or weak surfaces. Water resistant, UV resistant and suitable for humid environments.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Bath Medium Designer Hooks 2 Hooks, 4 Medium Strips
  • Size
    Medium
  • Colour
    White
  • Product Type
    Designer Hooks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome