Quantity | Price | Discount |
---|---|---|
1 - 4 | £9.99 | 0% |
5 - 9 | £9.59 | 4% |
10 - 19 | £9.19 | 8% |
20 - 49 | £8.79 | 12% |
50 + | £8.39 | 16% |
Command� Jumbo Canvas Hanger 1 Hook, 4 Strips Damage-free hanging, holds strongly and removes cleanly Easy to apply, no need for nails, screws or drills Strips stretch off cleanly without leaving holes, marks or sticky residue Suitable for most smooth surfaces including painted walls, tiles, metal and wood Holding power: 22 kg for frames measuring up to 60 cm by 90 cm Pack contents: 1 hanger and 4 large strips Holding power: 22 kg for frames measuring up to 60cm by 90cm Pack contents: 1 Hanger and 4 large strips Size: Jumbo Colour: White Strip type: Water Resistant See usage instructions: Wait 7 days after painting before use After attaching to wall wait 1 hour before hanging anything on the strip/hook Ideal for solid, hollow and painted walls Do not use on wallpapers, vinyl surfaces, or other delicate or weak surfaces
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.