Jumbo Utility Hook 1 Hook, 4 Large Strips

Order Code: ZT4957899S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Command™ Jumbo Utility Hook 1 Hook, 4 Large Strips Damage-free hanging, holds strongly and removes cleanly Easy to apply, no need for nails, screws or drills Strips stretch off cleanly without leaving holes, marks or sticky residue Suitable for most smooth surfaces including painted walls, tiles, metal and wood Ideal for hanging heavy coats, bags, towels and other household items Holding power: 34 kg Pack contents: 1 hook and 4 large strips Size: Jumbo Colour: White Strip type: Indoor Original See usage instructions: After attaching to wall wait 1 hour before hanging anything on the hook/strip Ideal for solid, hollow and painted walls Even painted woodchip wallpapers with fine or medium textures Not suitable for unpainted paper or vinyl wallpaper

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome