Medium Bathroom Hooks (Pack 2) COM17081B

Order Code: ZT1461808S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

Use Command Medium Bathroom Hooks to hang towels, robes and other bathroom items in wet and humid environments. * Damage-free hanging, holds strongly and removes cleanly * Easy to apply, no need for nails, screws or drills * Strips stretch off cleanly without leaving holes, marks or sticky residue * Suitable for most smooth surfaces including painted walls, tiles and glass * Water-resistant strips are effective in wet, humid and dry conditions * Ideal for use on tiles to avoid drilling and tile damage Holding Power 1.3kg Size Medium Pack Contents 2 hooks and 4 medium strips

See full description
Specifications for Medium Bathroom Hooks (Pack 2) COM17081B
  • MFR Part No.
    COM17081B
  • Type
    Hooks & Clips
  • Product Type
    Bathroom Hooks
  • Fixing Type
    Hooks & Clips
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome