Medium Brushed Nickel Designer Hook 1 Hook, 2 Medium Strips

Order Code: ZT4960138S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Command� Medium Brushed Nickel Designer Hook 1 Hook, 2 Medium Strips Damage-free hanging, holds strongly and removes cleanly Easy to apply, no need for nails, screws or drills Strips stretch off cleanly without leaving holes, marks or sticky residue Discreet clear hooks and strips blend in seamlessly with d�cor Suitable for most smooth surfaces including painted walls, tiles, metal and wood Holding power: 13 kg Pack contents: 1 hook and 2 medium strips Size: Medium Colour: Faux Brushed Nickel Strip type: Indoor Original See usage instructions: After attaching to wall wait 1 hour before hanging anything on the hook/strip Ideal for solid, hollow and painted walls Do not use on wallpapers, vinyl surfaces or other delicate or weak surfaces Do not use on windows

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Medium Brushed Nickel Designer Hook 1 Hook, 2 Medium Strips
  • Size
    Medium
  • Product Type
    Designer Hook

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome