Medium Clear Hooks with Clear Strips 2 Medium Hooks, 4 Medium Strips

Order Code: ZT4960191S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Command� Medium Clear Hooks with Clear Strips 2 Medium Hooks, 4 Medium Strips Damage-free hanging, holds strongly and removes cleanly Easy to apply, no need for nails, screws or drills Strips stretch off cleanly without leaving holes, marks or sticky residue Discreet clear hooks and strips blend in seamlessly with d�cor Suitable for most smooth surfaces including painted walls, tiles, metal and wood Holding power: 900 g Pack contents: 2 hooks and 4 medium strips Size: Medium Colour: Transparent Strip type: Indoor Clear See usage instructions: After attaching to wall wait 1 hour before hanging anything on the hook/strip Ideal for solid, hollow and painted walls Do not use on wallpapers, vinyl surfaces or other delicate or weak surfaces Do not use on windows

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Medium Clear Hooks with Clear Strips 2 Medium Hooks, 4 Medium Strips
  • Product Type
    Hooks
  • Colour
    Transparent
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome