Medium Forever Classic Brushed Nickel Metal Hook 1 Hook, 2 Medium Strips

Order Code: ZT4946625S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Command� Medium Forever Classic Brushed Nickel Metal Hook 1 Hook, 2 Medium Strips Damage-free hanging, holds strongly and removes cleanly Easy to apply, no need for nails, screws or drills Strips stretch off cleanly without leaving holes, marks or sticky residue Suitable for most smooth surfaces including painted walls, tiles, metal and wood Holding power: 13 kg Pack contents: 1 hook and 2 medium strips Size: Medium Colour: Brushed Nickel Metal Strip type: Indoor Original See usage instructions: After attaching to wall wait 1 hour before hanging anything on the hook Ideal for solid, hollow and painted walls Even painted woodchip wallpapers with fine or medium textures Not suitable for unpainted paper or vinyl wallpaper

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Medium Forever Classic Brushed Nickel Metal Hook 1 Hook, 2 Medium Strips
  • Product Type
    Hook
  • Size
    Medium
  • Colour
    Brushed Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome