Metal Hook Magnet, WxH 28 X 30mm, Pack Of 12, Adhesive Force 1.5 Kg

Order Code: ZT2735486S

£62.99 Inc VAT (20%)


Description

Metal hook magnet, WxH 28 x 30 mm, pack of 12, adhesive force 1.5 kg. Supplied = assembled. Width = 28 mm. Colour = silver. Adhesive force = 1.5 kg. Design of magnets = with hooks. Material = metal. Height = 30 mm. Product type = hook magnets. Hook magnet made of metal, with a movable hook. Hook magnets hold everything that needs to be securely suspended from a wall or the ceiling. They are characterised by a particularly high adhesive force. Adhesive force 1.5 kg.

See full description
Specifications for Metal Hook Magnet, WxH 28 X 30mm, Pack Of 12, Adhesive Force 1.5 Kg
  • Product Type
    Hook Magnets
  • Pack Quantity
    12
  • Supplied
    Assembled
  • Material
    Metal
  • Colour
    Silver
  • Width
    28mm
  • Design of Magnets
    with Hooks
  • Adhesive Force
    1.5kg
  • Height
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome