Outdoor Large Metallic Bronze Designer Hook 1 Hook, 2 Large Outdoor Strips

Order Code: ZT4948974S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Command� Outdoor Large Metallic Bronze Designer Hook 1 Hook, 2 Large Outdoor Strips Damage-free hanging, holds strongly and removes cleanly Easy to apply, no need for nails, screws or drills Strips stretch off cleanly without leaving holes, marks or sticky residue UV and water-resistant strips are effective between temperatures -6 �C and 52 �C, in wet and dry conditions Suitable for most outdoor smooth surfaces including glass, painted or varnished wood, UPVC and plastic Ideal for doors, windows and gutters Holding power: 22 kg Pack contents: 1 hook and 2 large outdoor strips Size: Large Colour: Metallic Bronze Strip type: Outdoor water resistant See usage instructions: After attaching to surface wait 1 hour before hanging anything on the hook Ensure surface is clean Ideal for solid, hollow and painted walls Do not use on unfinished wood, brickwork, vinyl, wallpaper or other delicate or weak surfaces Water resistant, UV resistant and suitable for humid environments

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Outdoor Large Metallic Bronze Designer Hook 1 Hook, 2 Large Outdoor Strips
  • Colour
    Metallic Bronze
  • Size
    Large
  • Product Type
    Designer Hook

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome