Small Wire Hooks 3 Hooks, 4 Small Strips

Order Code: ZT4959741S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Command� Small Wire Hooks 3 Hooks, 4 Small Strips Damage-free hanging, holds strongly and removes cleanly Easy to apply, no need for nails, screws or drills Strips stretch off cleanly without leaving holes, marks or sticky residue Suitable for most smooth surfaces including painted walls, tiles, metal and wood Ideal for utensils and kitchen items Holding power: 225 g Pack contents: 3 hooks and 4 small strips Size: Small Colour: White and Metal Strip type: Indoor Original See usage instructions: After attaching to wall wait 1 hour before hanging anything on the hook/strip Ideal for solid, hollow and painted walls Even painted woodchip wallpapers with fine or medium textures Not suitable for unpainted paper or vinyl wallpaper

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Small Wire Hooks 3 Hooks, 4 Small Strips
  • Product Type
    Small Wire Hooks
  • Size
    Small
  • Colour
    White and Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome