0
1
2
3

142cm Cat Tree Tower with Scratching Post Hammock Ball Platforms Green

Order Code: ZT4184914S

£45.99 Inc VAT (20%)


Description

True pet happiness lies with this PawHut cat tree - the ultimate haven for climbing, scratching, playing and relaxing. A non-destructive way to satisfy their natural instincts, they'll dig their claws into the scratching posts, whilst the hanging toy ball grabs their attention when feeling playful - say goodbye to damaged furniture! To relax, they'll curl up in the cosy hammock to observe from above. Fill each day with comfort and joy, changing their lives forever. - Sisal rope posts satisfy their urge to scratch and claw, deterring them from ruining your furniture
- Includes a hammock and multiple platforms, providing snug spaces to relax and nap
- Made with particle board for stability
= A multi-level cat tree for pets to jump and climb
- A built-in anti-tipping device, stopping this cat tree from wobbling or toppling over
- Suitable for cats under 5kg
- Assembly required- Colour: Green and beige
- Material: Particle board, plush (100% polyester) , sisal rope and acrylic
- Overall dimensions: 142H x 49W x 49Dcm. Hammock: 15H x 30L x 30Wcm. Top platform: 49L x 49Wcm. Third platform: 49L x 25Wcm. Second platform: 49L x 25Wcm
- Weight capacity: 15kg. Platform: 8kg. Hammock: 8kg
- Item label: D30-734V00GN

See full description
Specifications for 142cm Cat Tree Tower with Scratching Post Hammock Ball Platforms Green
  • Product Type
    Cat Tree Tower
  • Colour
    Green and beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome