242cm Adjustable Floor-To-Ceiling Cat Tree w/Anti-Slip KitD30-612V00GN

Order Code: ZT3347831S

£45.99 Inc VAT (20%)


Description

Floor-to-ceiling: A tall cat tree, which ranges from 202-242cm. When the tension rod is properly compressed, it remains strong and stable.Jute scratching post: Cats can dig their claws into this large cat tree - it'll deter them from using furniture.Solid material: Made from particle board, this cat climbing tower has a strong base. It includes an anti-slip kit, making sure it stays firm and upright when cats jump, play and rest.Dimensions: 202- 242H x 37L x 21Wcm. Suitable for cats under 5kg.Assembly required.

See full description
Specifications for 242cm Adjustable Floor-To-Ceiling Cat Tree w/Anti-Slip KitD30-612V00GN
  • Product Type
    Cat Tree
  • Length
    37cm
  • Height
    202-242cm
  • Width
    21cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome