260cm Height Adjustable Floor-To-Ceiling Cat Tree w/Anti-Slip Kit - Yellow

Order Code: ZT3347853S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£38.945%
10 +£36.8910%


Description

Floor-to-ceiling: A tall cat tree, which ranges from 220-260cm. When the tension rod is properly compressed, it remains strong and stable. Cats can safely jump and climb. Includes multiple perches to relax on.Jute scratching post: pets can dig their claws into this large cat tree - it'll deter them from using furniture.Solid material: Made from durable pine wood, this cat climbing tower has a strong base. It includes an anti-slip kit, ensuring it stays firm and upright when cats jump, play and rest.Comfortable features: Covered in soft plush fabric, this cat tree keeps your pet cosy and snug.Dimensions: 220- 260H x 47L x 34Wcm. Suitable for cats under 5kg. Assembly required.

See full description
Specifications for 260cm Height Adjustable Floor-To-Ceiling Cat Tree w/Anti-Slip Kit - Yellow
  • Product Type
    Cat Tree
  • Colour
    Yellow
  • Height
    220-260cm
  • Material
    Pine wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome