42cm Indoor Cat Tree Kitty Play Tower w/Toy Balls, Jute Scratching Post

Order Code: ZT3347915S

£21.99 Inc VAT (20%)


Description

Jute scratching posts: Pets can dig their claws into this cat play tower, deterring them from using furniture.Comfortable features: Covered in soft 100% polyester fabric, this cat tree tower providing a cosy and relaxing space for cats.Sturdy material: Made from particle board, this cat scratching post is strong and stable, keeping its shape as pets, play, climb and rest.Hanging toy balls: Has toys in different places, keeping them entertained when feeling playful – the perfect modern cat tree.Cat tower dimensions: 42H x 48L x 38Wcm. Maximum load 10kg. Suitable for cats under 5kg. Assembly required.

See full description
Specifications for 42cm Indoor Cat Tree Kitty Play Tower w/Toy Balls, Jute Scratching Post
  • Product Type
    Cat Tree
  • Height
    42cm
  • Maximum Load
    10kg
  • Length
    48cm
  • Width
    38cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome