56cm Cat Tree for Indoor Cats w/Scratching Post, Tunnel, Toy Ball - Beige

Order Code: ZT3347416S

£25.99 Inc VAT (20%)


Description

Spacious cat activity centre: A space where pets can climb, jump, scratch, rest and play - all from their own spot.Jute rope scratching post: Pets will dig their claws into this cat tree, keeping them sharp - it also deters them from damaging carpets, furniture, curtains, etc.Secure and sturdy: Made from particle board, the cat scratching tree has a strong base to keep pets supported.Cat tunnel: An elevated space, covered in soft plush and comes with a cushion, providing a snug spot for pets to relax in.Dimensions: 56H x 40L x 30Wcm. Suitable for cats under 4 kg. Easy assembly is required.

See full description
Specifications for 56cm Cat Tree for Indoor Cats w/Scratching Post, Tunnel, Toy Ball - Beige
  • Height
    56cm
  • Colour
    Beige
  • Product Type
    Cat Tree
  • Width
    30cm
  • Length
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome