56cm Cat Tree Tower Activity Centre w/Scratching Posts, Dangling Ball - Grey

Order Code: ZT3348063S

£21.99 Inc VAT (20%)


Description

Interactive toys: On the base, there are balls on different layers, which cats can hit and chase around in circles. At the top, there's a hanging toy ball to play with.Sisal scratching post: Pets can dig their claws into this cat tree, deterring them from using furniture.Solid material: Made of durable particle board, this cat play tower has a solid base for extra stability. It'll stay sturdy and upright when pets are using.Comfortable features: Covered in soft plush fabric, pets will rest on the raised platform – a cosy cat tower for a good night's rest. The toy can be removed, so they have extra space.Dimensions: 56H x 40L x 31Wcm. Maximum load 4kg. Assembly required.

See full description
Specifications for 56cm Cat Tree Tower Activity Centre w/Scratching Posts, Dangling Ball - Grey
  • Product Type
    Cat Tree Tower
  • Height
    56cm
  • Colour
    Grey
  • Maximum Load
    4kg
  • Width
    31cm
  • Length
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome