81cm Cat Tree Scratching Post Tower for Kitten Large Cats Activity Centre HouseD30-258BG

Order Code: ZT3352973S

£32.99 Inc VAT (20%)


Description

Deluxe design: Tall three-tier sized, keeps your cat/kitten entertained whilst ensuring they keep active. This cat play tower is great for when they're left alone in the house so they don't become too lonely.Multi-feature: The cat tree tower features a large hide-away house on the bottom, a large middle platform and a top round platform with cat ears for a cute look.Scratching posts: Safely allows your cat to sharpen their claws, deterring them away from using your furniture. Plush covering: Ensures extra safety, a soft surface which will avoid causing friction against their fur. Can be easily wiped clean.Particle board frame: Ensures the cat towers for indoor cats strong, durable and resistant to moisture and warping for reliability, with a heavy base to keep the cat climbing tower upright. DIMENSIONS: 81H x 60L x 40Wcm. Bottom house: 25H x Ф34Wcm. Top perch: 8H x Ф30cm.MAXIMUM LOAD WEIGHT 5KG. ASSEMBLY REQUIRED.

See full description
Specifications for 81cm Cat Tree Scratching Post Tower for Kitten Large Cats Activity Centre HouseD30-258BG
  • Height
    81cm
  • Width
    40cm
  • Length
    60cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome