Quantity | Price | Discount |
---|---|---|
1 - 4 | £23.99 | 0% |
5 - 9 | £23.03 | 4% |
10 + | £22.07 | 8% |
Treat your cat to the ultimate pet haven a comfortable PawHut cat tree tower, filled with comfort and entertainment. They have a hanging toy ball to swipe at, keeping them busy when feeling playful, whilst the scratching posts and curved scratching board keep their claws sharp and healthy. When it's time to nap, they'll curl up on the top perch, which is covered in soft plush for extra snugness. Watch your pets purr with satisfaction - a piece to make every day extra special.
Made of particle board for strength and durability
A lightweight design, making it easy to move
Includes a hanging toy ball for entertainment
Includes sisal-wrapped scratching posts, allowing pets to dig, scratch and claw, deterring them from using your furniture
Elegant beige colour blends well with existing décor
Maximum load 4kg, assembly required
Colour: Beige, Grey
Material: Particleboard, plush and sisal
Weight capacity: 4kg
Dimensions: 46H x 35.5L x 37Wcm. Paper tube: Dia5.5cm
Item label: D30-033V00GY