Cat Tree Kitty Activity Play Centre, Scratching Scratcher, 170cm

Order Code: ZT3352470S

£61.99 Inc VAT (20%)


Description

Multifunctional centre: Different levels for cats to climb up and down. This cat play tower includes three perches, two cat houses, scratching boards and dangling toys, giving pets everything they need to thrive.Comfortable: Covered in soft plush fabric, this large cat tree tower is a cosy spot for relaxing.Stable construction: Made from strong particle board, this tall cat tree is wrapped in wear-resistant sisal ropes for extra durability.Saves your furniture: They won't climb up curtains or destroy carpets and sofas. They can play, climb and scratch on this cat climbing tower.Dimensions: 170H x 50L x 50Wcm. First cat box: 24H x 44L x 27Wcm. Second cat box: 24H x 27L x 27Wcm. Assembly required.

See full description
Specifications for Cat Tree Kitty Activity Play Centre, Scratching Scratcher, 170cm
  • Product Type
    Cat Tree
  • Height
    170cm
  • Length
    50cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome