Cat Tree, Multi-Floor Pet Playhouse W/Solid Scratching Post, Light Grey

Order Code: ZT3347223S

£33.99 Inc VAT (20%)


Description

4-LAYER DESIGN: The cat tree for indoor cats has a total of four layers, the first layer is the base board, the second and third layers are cat balls for kittens to play with, and the fourth layer has a cat box on the platform for cats to relax and rest. Floor-to-ceiling design, retractable between the fourth layer to the ceiling. And it can be easy to move.STURDY CORE: The tall cat tree is made of solid particle board to ensure a solid balance of gravity and enhance reliability to ensure the safety of the cat so that it does not shake significantly when climbing and jumping.SCRATCHING POST: Scratching is a natural behavioural expression for cats, and a cat tree with scratching posts will help save the rest of your furniture and other areas of your home from their scratching.PLUSH PADDING: A cat climbing tower with safe rounded corners, a place where your cat will love to rest and relax. The plush upholstery is soft and luxurious, keeps your kitten extra comfortable and snug.DIMENSION: Overall Dimension (without adjustment bar) : 40L x 40W x 217H cm. Suitable Height: 229-235/260-266 cm. This large cat tree is suitable for about 5kg of cats. Assembly required.

See full description
Specifications for Cat Tree, Multi-Floor Pet Playhouse W/Solid Scratching Post, Light Grey
  • Assembly
    Required
  • Colour
    Light Grey
  • Product Type
    Cat Tree

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome