0
1
2
3

Cat Tree with Scratching Posts Cat House Bed Washable Cushions

Order Code: ZT4184735S

£46.99 Inc VAT (20%)


Description

A go-to spot for playing, climbing and relaxing – this PawHut cat tree house has everything to satisfy your pet. They'll have a scratching post to sink their claws into, whilst the toy ball keeps them entertained. When tired, they'll rest in their private cat house or lay on the top bed, where they'll observe their surroundings – both spots include a soft cushion for extra comfort. Finished with a particle board frame, it supports your pet as they enjoy their newfound sanctuary. - Includes a cat house and top bed - comfy spaces for pets to relax
- Scratching posts for cats to dig and shed their claws, deterring them from using furniture
- Made with particle board, it's a solid and stable cat tree, keeping its shape when in use
- Toy ball for fun, keeping them occupied when feeling playful
- Multiple levels for pets to climb and jump, keeping them active
- Cushions included, which are washable to keep their space clean and cosy
- Suitable for cats under 5kg
- Assembly required- Colour: Beige
- Material: Particle board, plush, sisal and cattail
- Dimensions: 74H x 45W x 40Dcm. Cat house: 30H x Φ26/29.5cm. Bed: 12H x Φ35.5cm. Platform: 45L x 40Wcm. Post diameter: Φ4.8cm and Φ5.5cm. Base: 45W x 40Dcm. Cushion: Φ25 x 2Dcm
- Item label: D30-708V70BG

See full description
Specifications for Cat Tree with Scratching Posts Cat House Bed Washable Cushions
  • Product Type
    Cat Tree
  • Colour
    Beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome