Electric Poultry Netting 50m

Order Code: ZT5365296S

£132.99 Inc VAT (20%)


Description

Experience the ultimate containment solution for poultry hens geese and turkeys with our electric poultry netting. Standing tall at a height of 120cm it forms a robust barrier thats both highly effective and easy to set up. With a length of 50 meters this netting provides ample coverage for a wide range of property sizes and configurations. Engineered for stability the netting includes 14 durable double spikes each measuring 17.5cm made from sturdy glass fibre tubes with a protective PVC coating. This robust design keeps your fence firmly anchored maintaining a secure upright position under different conditions. Crafted from polyethylene mesh with integrated stainless steel wiring the netting is built to be both robust and weather-resistant suitable for prolonged outdoor use. It includes a total of 11 wires: the top wire is reinforced with six 0.2 mm stainless steel conductors and each of the eight middle wires is embedded with three conductors of the same thickness providing a consistent and reliable electrical barrier. The bottom two wires are not electrified providing additional structure without compromising safety near the ground. For full functionality simply connect an energiser to the netting. This produces a gentle but effective pulse thats safe for your birds but deters predators from breaching the boundary. Additionally the nettings design allows you to set up the netting in a straight line rather than requiring a loop offering you more flexibility for unique layouts. To make setup and upkeep even easier this netting includes a handy repair kit and 10 extra ground spikes providing you with all the essentials for seamless installation and long-lasting stability. Whether youre a farmer or a homesteader this electric poultry netting combines safety durability and flexibility to create a reliable solution for protecting your flock. Product Features: * Generous 50m Netting Roll * 120cm High With 11 Wires * 14 Secure Double Spikes * Premium Quality Materials * Repair Kit & Ground Spikes Specifications: * Colour: Orange * Weight: 6.5kg * Netting Material: Polyethylene With Stainless Steel Wire * Spike Material: Glass Fibre Tube With PVC Coating * Height: 137.5cm/1.38m/54.1 * Width: 5000cm/50m/1968.5 * Depth: 2cm/0.02m/0.8 * Net Height: 120cm/1.2m/47.2 * Spike Height: 15cm/0.15m/5.9 * Number of Spikes: 14 * Number of Wires: 11 Box Contents: * 1 x 50m Roll Strong Netting * 1 x Practical Repair Kit * 10 x Sturdy Ground Spikes

See full description
Specifications for Electric Poultry Netting 50m
  • Depth
    2cm
  • Colour
    Orange
  • Product Type
    Electric Poultry Netting
  • Length
    50m
  • Height
    120cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome